Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 36 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 36 Grit, Very Coarse, Zirconia, Blue
Mfr # 106552
Zoro # G1903741
product price: $40.99
/pk 10, $4.10/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 24"
- Grit 36
- Grade Very Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 106552
- Zoro # G1903741
- UPC # 00662558011312
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 24" |
Details
Item | Abrasive Belt,36 Grit,Zirc,4 x 24",PK10 |
Abrasive Type | Coated |
Grit | 36 |
Grade | Very Coarse |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,36 Grit,Zirc,4 x 24 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT High-Performance Cutting Wheels (DW8424)
- OSG Carbide Bur, Cylindrical Ball Nose, 3/8 in (802-3750)
- 3M Wetordry 99422NA Sand Paper, 220-Grit, Paper Backing, Silicone Carbide, Black (99422NA)
- NORTON ABRASIVES Mounted Point, Dia. 3/16 In, Shape W154 (69083149133)
- VSM Abrasive Belt, 60 Grit, Ceramic, 1x30", PK10, Coated, 1" W, 30" L, 60 Grit, Medium, Ceramic, XK870X (287540)
- VSM Abrasive Belt, 40 Grit, Zirc, 1 x 42", PK10, Coated, 1" W, 42" L, 40 Grit, Coarse, Zirconia, ZK713X (87186)
- VSM Abrasive Belt, 120 Grt, Ceramic, 3x24", PK10, Coated, 3" W, 24" L, 120 Grit, Fine, Ceramic, XK870X, Red (290866)
- VSM Abrasive Belt, 320 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 320 Grit, Extra Fine, Silicon Carbide (201049)
- VSM Abrasive Belt, 36 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 36 Grit, Very Coarse, Ceramic, Red (283834)
- VSM Abrasive Belt, 60 Grit, Ceramic, 3x18", PK10, Coated, 3" W, 18" L, 60 Grit, Medium, Ceramic, XK870X (282800)
- VSM Abrasive Belt, 120 Grt, Ceramic, 6x60", PK10, Coated, 6" W, 60" L, 120 Grit, Fine, Ceramic, XK870X, Red (306245)
- Vsm Coated Sanding Belts