Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 36 Grit, Zirc, 25 x 60", PK2, Coated, 25" W, 60" L, 36 Grit, Very Coarse, Zirconia, Blue
Mfr # 101970
Zoro # G1902667
product price: $109.99
/pk 2, $55.00/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25"
- Length 60"
- Abrasive Type Coated
- Abrasive Material Zirconia
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 101970
- Zoro # G1902667
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 25" |
Length | 60" |
Details
Item | Abrasive Belt,36 Grit,Zirc,25 x 60",PK2 |
Abrasive Type | Coated |
Abrasive Material | Zirconia |
Grit | 36 |
Grade | Very Coarse |
Series | ZK713X |
Color | Blue |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,36 Grit,Zirc,25 x 60 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 3" Type R Ceramic Quick-Lok Disc, 80 Grit (31666-04)
- 3M 3-3/4" x 2-5/8" x 1" SandBlaster Sanding Sponge, 320-Grit (20907-320)
- DICO Buffing Compound, Clamshell, Black, 7.5 in. (529-E5-B)
- SCOTCH-BRITE Convolute Wheel, Blending, CP-WL, 6" dia. (7000011912)
- VSM Abrasive Belt, 24 Grit, Zirc, 37 x 60", PK2, Coated, 37" W, 60" L, 24 Grit, Extra Coarse, Zirconia (109029)
- VSM Abrasive Belt, 50 Grit, Zirc, 25 x 48", PK2, Coated, 25" W, 48" L, 50 Grit, Coarse, Zirconia, ZK713X (141515)
- VSM Abrasive Belt, 60 Grit, AO, 4 x 132", PK10, Coated, 4" W, 132" L, 60 Grit, Medium, Aluminum Oxide (1586)
- VSM Abrasive Belt, 320 Grit, AO, 3 x 21", PK10, Coated, 3" W, 21" L, 320 Grit, Extra Fine, Aluminum Oxide (260319)
- VSM Abrasive Belt, 40 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 40 Grit, Coarse, Aluminum Oxide (1304)
- VSM Abrasive Belt, 120 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 120 Grit, Fine, Aluminum Oxide (54756)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (60410012839)
- Vsm Coated Sanding Belts