Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 36 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 36 Grit, Very Coarse, Zirconia, Blue
Mfr # 99677
Zoro # G1891887
product price: $56.15
/pk 10, $5.62/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 72"
- Abrasive Type Coated
- Abrasive Material Zirconia
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 99677
- Zoro # G1891887
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 72" |
Details
Item | Abrasive Belt,36 Grit,Zirc,2 x 72",PK10 |
Abrasive Type | Coated |
Abrasive Material | Zirconia |
Grit | 36 |
Grade | Very Coarse |
Series | ZK713X |
Color | Blue |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,36 Grit,Zirc,2 x 72 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Wheel Wire W/ Hole Fine 6In (323281OR)
- 3M Drywall Sanding Sponge, M/FPK24 (70070588614)
- ALLWAY WIRE BRUSH W/SCRAPR13.5"" (SB319)
- MIRKA Holder Type "R" Grinding Disc 2" (65-003)
- VSM Abrasive Belt, 80 Grit, Ceramic, 4x36", PK10, Coated, 4" W, 36" L, 80 Grit, Medium, Ceramic, XK870X (286181)
- VSM Abrasive Belt, 150 Grit, AO, 4 x 132", PK10, Coated, 4" W, 132" L, 150 Grit, Very Fine, Aluminum Oxide (2021)
- VSM Abrasive Belt, 120 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 120 Grit, Fine, Aluminum Oxide, Brown (1981)
- VSM Abrasive Belt, 40 Grit, Ceramic, 2x36", PK10, Coated, 2" W, 36" L, 40 Grit, Coarse, Ceramic, XK870X (283835)
- VSM Abrasive Belt, 36 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 36 Grit, Very Coarse, Zirconia (111030)
- VSM Abrasive Belt, 50 Grit, Ceramic, 1x42", PK10, Coated, 1" W, 42" L, 50 Grit, Coarse, Ceramic, XK870X (289061)
- VSM Abrasive Belt, 80 Grit, AO, 2 x 48", PK10, Coated, 2" W, 48" L, 80 Grit, Medium, Aluminum Oxide, KK711X (1671)
- Vsm Coated Sanding Belts