Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 36 Grit, Zirc, 2 x 118", PK10, Coated, 2" W, 118" L, 36 Grit, Very Coarse, Zirconia
Mfr # 111594
Zoro # G1904399
Free Shipping & Returns
$86.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 118"
- Abrasive Type Coated
- Abrasive Material Zirconia
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 111594
- Zoro # G1904399
- UPC # 00662558019752
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 118" |
Details
Item | Abrasive Belt,36 Grit,Zirc,2 x 118",PK10 |
Abrasive Type | Coated |
Abrasive Material | Zirconia |
Grit | 36 |
Grade | Very Coarse |
Series | ZK713X |
Color | Blue |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,36 Grit,Zirc,2 x 118 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2" x 1/4" x 7/8" stainless steel wheel (DW8414)
- MIRKA Sanding Belt, 3" W, 24" L, 40 Grit, Hiolit X (57-3-24-040T)
- MBL V BELT 1/2"" X 64"" (4LK640A)
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4, 180 (08834137253)
- VSM Abrasive Belt, 60 Grit, AO, 1 x 48", PK10, Coated, 1" W, 48" L, 60 Grit, Medium, Aluminum Oxide, KK711X (124218)
- VSM Abrasive Belt, 40 Grit, AO, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 40 Grit, Coarse, Aluminum Oxide (5496)
- VSM Abrasive Belt, 60 Grit, Zirc, 1 x 21", PK10, Coated, 1" W, 21" L, 60 Grit, Medium, Zirconia, ZK713X (136637)
- VSM Abrasive Belt, 36 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 36 Grit, Very Coarse, KK711X, Brown (15704)
- VSM Abrasive Belt, 36 Grit, Ceramic, 6x60", PK10, Coated, 6" W, 60" L, 36 Grit, Very Coarse, Ceramic, Red (289401)
- VSM Abrasive Belt, 60 Grit, SC, 3 x 21", PK10, Coated, 3" W, 21" L, 60 Grit, Medium, Silicon Carbide, Black (21211)
- NORTON CO Sanding Belt, Coated, 3/4 in W, 18 in L, 120 Grit, Fine, Zirconia Alumina, R823P, Blue (66623373764)
- Vsm Coated Sanding Belts