Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 36 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 36 Grit, Very Coarse, Zirconia
Mfr # 111030
Zoro # G1904222
product price: $16.28
/pk 20, $0.81/ea
$16.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/2"
- Length 18"
- Grit 36
- Grade Very Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 111030
- Zoro # G1904222
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 18" |
Details
Item | Abrasive Belt,36 Grit,Zirc,1/2x18",PK20 |
Abrasive Type | Coated |
Grit | 36 |
Grade | Very Coarse |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,36 Grit,Zirc,1/2x18 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M„¢ Scotch-Brite„¢ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads (7000000715)
- OSBORN Crimped Polypropylene Wheel Brush, 6" (0002011500)
- 3M Utility Cloth Roll, 1"x50yd., P80 Grit, PK5 (7000118514)
- MIRKA Q.Silver 5" Psa P600 W (2C-332-600)
- VSM Abrasive Belt, 36 Grit, Zirc, 3 x 21", PK10, Coated, 3" W, 21" L, 36 Grit, Very Coarse, Zirconia, Blue (127053)
- VSM Abrasive Belt, 180 Grit, SC, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 180 Grit, Very Fine, CK721X, Black (91736)
- VSM Abrasive Belt, 36 Grit, Zirc, 4 x 54", PK10, Coated, 4" W, 54" L, 36 Grit, Very Coarse, Zirconia, Blue (80404)
- VSM Abrasive Belt, 400 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 400 Grit, Very Fine, Aluminum Oxide (101787)
- VSM Abrasive Belt, 60 Grit, AO, 1 x 21", PK10, Coated, 1" W, 21" L, 60 Grit, Medium, Aluminum Oxide, KK711X (84144)
- VSM Abrasive Belt, 80 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 80 Grit, Medium, Aluminum Oxide, KK711X (1650)
- VSM Abrasive Belt, 180 Grit, SC, 4 x 132", PK10, Coated, 4" W, 132" L, 180 Grit, Very Fine, Silicon Carbide (208298)
- Vsm Coated Sanding Belts