Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 36 Grit, Zirc, 1/2x12", PK20, Coated, 1/2" W, 12" L, 36 Grit, Very Coarse, Zirconia
Mfr # 116756
Zoro # G1905473
product price: $14.47
/pk 20, $0.72/ea
$14.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/2"
- Length 12"
- Grit 36
- Grade Very Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 116756
- Zoro # G1905473
- UPC # 00662558019035
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 12" |
Details
Item | Abrasive Belt,36 Grit,Zirc,1/2x12",PK20 |
Abrasive Type | Coated |
Grit | 36 |
Grade | Very Coarse |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,36 Grit,Zirc,1/2x12 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 6" Dia, .045" Thick, 7/8" Arbor Hole Size, Zirconia Alumina (23336)
- MERIT Sanding Belt, 3 in W, 21 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Merit Surface Prep (08834190959)
- MERIT Spiral Roll, 3/8 x 1in, 120G (08834183482)
- 3M Cloth Band, 1-1/2 in. (7100138149)
- VSM Abrasive Belt, 80 Grt, Ceramic, 8x107", PK10, Coated, 8" W, 107" L, 80 Grit, Medium, Ceramic, XK870X (307899)
- VSM Abrasive Belt, 80 Grit, Zirc, 1 x 90", PK10, Coated, 1" W, 90" L, 80 Grit, Medium, Zirconia, ZK713X (246105)
- VSM Abrasive Belt, 80 Grt, Ceramc, 1/2x24", PK20, Coated, 1/2" W, 24" L, 80 Grit, Medium, Ceramic, XK870X (281943)
- VSM Abrasive Belt, 24 Grit, SC, 2 x 24", PK10, Coated, 2" W, 24" L, 24 Grit, Extra Coarse, Silicon Carbide (206427)
- VSM Abrasive Belt, 180 Grit, SC, 52 x 103", PK2, Coated, 52" W, 103" L, 180 Grit, Very Fine, CK721X, Black (105256)
- VSM Abrasive Belt, 320 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 320 Grit, Extra Fine, Aluminum Oxide (227035)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 180 Grit, Fine, Zirconia Alumina, BlueFire R823P, Blue (78072763853)
- Vsm Coated Sanding Belts