Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 36 Grit, Ceramic, 6x60", PK10, Coated, 6" W, 60" L, 36 Grit, Very Coarse, Ceramic, Red
Mfr # 289401
Zoro # G1917367
product price: $206.99
/pk 10, $20.70/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 6"
- Length 60"
- Grit 36
- Grade Very Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 289401
- Zoro # G1917367
- UPC # 00662558005649
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 6" |
Length | 60" |
Details
Item | Abrasive Belt,36 Grit,Ceramic,6x60",PK10 |
Abrasive Type | Coated |
Grit | 36 |
Grade | Very Coarse |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,36 Grit,Ceramic,6x60 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 80 Grit, Medium, Ceramic, XK870X (286384)
- DYNABRADE Non-Vacuum Disc Pad, 5" dia. (50605)
- NORTON ABRASIVES CutOff Wheel, GeminiFreeCut, 4"x.035"x1/4" (66243510629)
- WEILER 2" Stem-Mounted Crimped Wire Radial Wheel, .008" Steel Fill, 1/4" Stem (17955)
- VSM Abrasive Belt, 50 Grit, Zirc, 25 x 48", PK2, Coated, 25" W, 48" L, 50 Grit, Coarse, Zirconia, ZK713X (141515)
- VSM Abrasive Belt, 40 Grit, Zirc, 3 x 21", PK10, Coated, 3" W, 21" L, 40 Grit, Coarse, Zirconia, ZK713X (127054)
- VSM Abrasive Belt, 80 Grit, AO, 2 x 24", PK10, Coated, 2" W, 24" L, 80 Grit, Medium, Aluminum Oxide, KK711X (134094)
- VSM Abrasive Belt, 220 Grit, SC, 52 x 103", PK2, Coated, 52" W, 103" L, 220 Grit, Very Fine, CK721X, Black (71025)
- VSM Abrasive Belt, 60 Grit, AO, 1/2 x 12", PK20, Coated, 1/2" W, 12" L, 60 Grit, Medium, Aluminum Oxide (25826)
- VSM Abrasive Belt, 240 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 240 Grit, Very Fine, Aluminum Oxide (253568)
- VSM Abrasive Belt, 40 Grit, AO, 3 x 18", PK10, Coated, 3" W, 18" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (79662)
- Vsm Coated Sanding Belts