Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 36 Grit, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 36 Grit, Very Coarse, Ceramic, Red
Mfr # 282969
Zoro # G1915897
product price: $154.99
/pk 10, $15.50/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 6"
- Length 48"
- Grit 36
- Grade Very Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 282969
- Zoro # G1915897
- UPC # 00662558008138
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 6" |
Length | 48" |
Details
Item | Abrasive Belt,36 Grit,Ceramic,6x48",PK10 |
Abrasive Type | Coated |
Grit | 36 |
Grade | Very Coarse |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,36 Grit,Ceramic,6x48 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORTUNE PROD AccuSharp KNF Sharpener (001)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1x1, SC, 60G, Green (66252942300)
- ZORO SELECT Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, D0933, Maroon (78072775331)
- DYNABRADE Sanding Belt, 3" W, 10-11/16" L, Medium (90238)
- VSM Abrasive Belt, 400 Grit, SC, 2 x 72", PK10, Coated, 2" W, 72" L, 400 Grit, Extra Fine, Silicon Carbide (201868)
- VSM Abrasive Belt, 120 Grt, Ceramic, 1x30", PK10, Coated, 1" W, 30" L, 120 Grit, Fine, Ceramic, XK870X, Red (284142)
- VSM Abrasive Belt, 50 G, AO, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 50 Grit, Coarse, KK711X (67355)
- VSM Abrasive Belt, 80 Grit, SC, 3 x 18", PK10, Coated, 3" W, 18" L, 80 Grit, Medium, Silicon Carbide, Black (209789)
- VSM Abrasive Belt, 60 G, Cer, 2-1/2 x 60", PK10, Coated, 2-1/2" W, 60" L, 60 Grit, Medium, Ceramic, XK870X (283698)
- VSM Abrasive Belt, 80 Grit, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 80 Grit, Medium, Ceramic, XK870X (286048)
- NORTON ABRASIVES Sanding Belt, Coated, 25 in W, 60 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (69957328115)
- Vsm Coated Sanding Belts