Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 36 Grit, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 36 Grit, Very Coarse, Ceramic, Red
Mfr # 307348
Zoro # G1886381
product price: $54.38
/pk 10, $5.44/ea
$54.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 24"
- Grit 36
- Grade Very Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 307348
- Zoro # G1886381
- UPC # 00662558011855
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 24" |
Details
Item | Abrasive Belt,36 Grit,Ceramic,4x24",PK10 |
Abrasive Type | Coated |
Grit | 36 |
Grade | Very Coarse |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,36 Grit,Ceramic,4x24 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Belt, Coated, 4 in W, 24 in L, P120 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775825)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254442994)
- MELIN TOOL CO Carbide Bur, 3/8", Sc Radius Cylinder Dc (SC-3DC)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Aluminum Oxide 40 Grit Mounted Flap Wheel (FW-11040)
- VSM Abrasive Belt, 120 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 120 Grit, Fine, Aluminum Oxide, KK711X (20927)
- VSM Abrasive Belt, 220 Grit, SC, 3 x 21", PK10, Coated, 3" W, 21" L, 220 Grit, Very Fine, Silicon Carbide (9052)
- VSM Abrasive Belt, 80 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 80 Grit, Medium, Aluminum Oxide, KK711X (1650)
- VSM Abrasive Belt, 400 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 400 Grit, Extra Fine, Aluminum Oxide (230210)
- VSM Abrasive Belt, 120 Grt, Ceramic, 4x36", PK10, Coated, 4" W, 36" L, 120 Grit, Fine, Ceramic, XK870X, Red (289978)
- VSM Abrasive Belt, 180 Grit, SC, 4 x 132", PK10, Coated, 4" W, 132" L, 180 Grit, Very Fine, Silicon Carbide (208298)
- SAIT LA-X -Saver Benchstand Semi-Friable Coated Abrasive Belt, 6 in W x 48 in L, 80 Grit, Aluminum Oxide (60686)
- Vsm Coated Sanding Belts