Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 36 Grit, Ceramic, 3x24", PK10, Coated, 3" W, 24" L, 36 Grit, Very Coarse, Ceramic, Red
Mfr # 282796
Zoro # G1915772
product price: $45.15
/pk 10, $4.52/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3"
- Length 24"
- Grit 36
- Grade Very Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 282796
- Zoro # G1915772
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3" |
Length | 24" |
Details
Item | Abrasive Belt,36 Grit,Ceramic,3x24",PK10 |
Abrasive Type | Coated |
Grit | 36 |
Grade | Very Coarse |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,36 Grit,Ceramic,3x24 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/2 x 1/2in, 60G (61463624526)
- ZORO SELECT Quick Change Disc, 2" dia., 60 Grit, Brown (78072775323)
- SHARK INDUSTRIES 6-in. x 3/4-in. x 1-in. Bench Seat Grinding Wheel 46 Grit, Aluminum Oxide (2017)
- PFERD 1-3/16" x 3/8" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 120 Grit (45015)
- VSM Abrasive Belt, 36 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 36 Grit, Very Coarse, Ceramic, Red (282851)
- VSM Abrasive Belt, 60 Grit, AO, 4 x 36", PK10, Coated, 4" W, 36" L, 60 Grit, Medium, Aluminum Oxide, KK711X (12968)
- VSM Abrasive Belt, 120 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 120 Grit, Fine, Aluminum Oxide, KK711X (1876)
- VSM Abrasive Belt, 40 Grt, Ceramc, 1/2x12", PK20, Coated, 1/2" W, 12" L, 40 Grit, Coarse, Ceramic, XK870X (291123)
- VSM Abrasive Belt, 320 Grit, AO, 3 x 18", PK10, Coated, 3" W, 18" L, 320 Grit, Extra Fine, Aluminum Oxide (139774)
- VSM Abrasive Belt, 120 Grt, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 120 Grit, Fine, Ceramic, XK870X, Red (281751)
- PFERD Coated Belt, Zirc, 1/4"x24", 36 Grit, Coated, 1/4" W, 24" L, 36 Grit, Zirconia Alumina (49696)
- Vsm Coated Sanding Belts