Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 36 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 36 Grit, Very Coarse, Ceramic, Red
Mfr # 283834
Zoro # G1916369
product price: $64.69
/pk 10, $6.47/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 2"
- Length 48"
- Grit 36
- Grade Very Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 283834
- Zoro # G1916369
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 48" |
Details
Item | Abrasive Belt,36 Grit,Ceramic,2x48",PK10 |
Abrasive Type | Coated |
Grit | 36 |
Grade | Very Coarse |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,36 Grit,Ceramic,2x48 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Band, 1/2 in. (7100138137)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8, 60G, PK25 (66623353311)
- WEILER 6" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 7/8 A.H. (58329)
- VSM Abrasive Belt, 600 Grit, SC, 1 x 30", PK10, Coated, 1" W, 30" L, 600 Grit, Ultra Fine, Silicon Carbide (104245)
- VSM Abrasive Belt, 220 Grit, AO, 1 x 48", PK10, Coated, 1" W, 48" L, 220 Grit, Very Fine, Aluminum Oxide (225355)
- VSM Abrasive Belt, 220 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 220 Grit, Very Fine, KK711X, Brown (217906)
- VSM Abrasive Belt, 80 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 80 Grit, Medium, Zirconia, ZK713X (101699)
- VSM Abrasive Belt, 120 Grit, SC, 4 x 118", PK10, Coated, 4" W, 118" L, 120 Grit, Fine, Silicon Carbide (105745)
- VSM Abrasive Belt, 60 Grit, AO, 1/4 x 24", PK20, Coated, 1/4" W, 24" L, 60 Grit, Medium, Aluminum Oxide (8812)
- VSM Abrasive Belt, 40 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (14531)
- VSM Abrasive Belt, 36 Grt, Ceramic, 3x132", PK10, Coated, 3" W, 132" L, 36 Grit, Very Coarse, Ceramic, Red (282002)
- Vsm Coated Sanding Belts