Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 36 Grit, AO, 8 x 107", PK10, Coated, 8" W, 107" L, 36 Grit, Very Coarse, Aluminum Oxide
Mfr # 1193
Zoro # G1905677
product price: $203.49
/pk 10, $20.35/ea
Free Shipping & Returns
$203.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 8"
- Length 107"
- Grit 36
- Grade Very Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 1193
- Zoro # G1905677
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 8" |
Length | 107" |
Details
Item | Abrasive Belt,36 Grit,AO,8 x 107",PK10 |
Abrasive Type | Coated |
Grit | 36 |
Grade | Very Coarse |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,36 Grit,AO,8 x 107 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 14" x 7/64" x 1" Abrasive Cut-Off Wheel, 5/pk (B-10849-5)
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Medium, DF-BL, Maroon (7100010674)
- CGW ABRASIVES Abrasive Roll, 2x50 yd., A/O, 80G (63083)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 10 In Dia. (5A726)
- VSM Abrasive Belt, 400 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 400 Grit, Extra Fine, Aluminum Oxide (2223)
- VSM Abrasive Belt, 80 Grit, Ceramic, 3x18", PK10, Coated, 3" W, 18" L, 80 Grit, Medium, Ceramic, XK870X (282801)
- VSM Abrasive Belt, 40 Grit, Zirc, 1/4x18", PK20, Coated, 1/4" W, 18" L, 40 Grit, Coarse, Zirconia, ZK713X (205925)
- VSM Abrasive Belt, 100 Grit, SC, 4 x 106", PK10, Coated, 4" W, 106" L, 100 Grit, Fine, Silicon Carbide (2782)
- VSM Abrasive Belt, 50 Grit, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 50 Grit, Coarse, Ceramic, XK870X (286473)
- VSM Abrasive Belt, 320 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 320 Grit, Very Fine, Aluminum Oxide (100770)
- VSM Abrasive Belt, 320 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 320 Grit, Extra Fine, CK721X (202196)
- Vsm Coated Sanding Belts