Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 36 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 36 Grit, Very Coarse, Aluminum Oxide
Mfr # 61135
Zoro # G1887967
product price: $29.80
/pk 10, $2.98/ea
$29.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 24"
- Grit 36
- Grade Very Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 61135
- Zoro # G1887967
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 24" |
Details
Item | Abrasive Belt,36 Grit,AO,4 x 24",PK10 |
Abrasive Type | Coated |
Grit | 36 |
Grade | Very Coarse |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,36 Grit,AO,4 x 24 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Hand Tube Brush, .006, HC Steel, 1/2" dia. (05065)
- ALC Soda Blast Conversion Kit (40416)
- WEILER Cutting Wheel, Type 27, 0.045 in Thick, Aluminum Oxide (56283)
- ZORO SELECT End Brush, Shank 1/8", Wire 0.005" dia. (66252838722)
- VSM Abrsive Belt, 120 G, Zirc, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 120 Grit, Fine, Zirconia, Blue (96152)
- VSM Abrasive Belt, 320 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 320 Grit, Extra Fine, Aluminum Oxide (2197)
- VSM Abrasive Belt, 80 Grit, Ceramic, 3x18", PK10, Coated, 3" W, 18" L, 80 Grit, Medium, Ceramic, XK870X (282801)
- VSM Abrasive Belt, 80 Grit, SC, 3/4 x 24", PK20, Coated, 3/4" W, 24" L, 80 Grit, Medium, Silicon Carbide (240919)
- VSM Abrsive Belt, 100 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 100 Grit, Fine, Aluminum Oxide (1793)
- VSM Abrasive Belt, 80 Grit, Ceramic, 1x42", PK10, Coated, 1" W, 42" L, 80 Grit, Medium, Ceramic, XK870X (286887)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 12 in L, 80 Grit, Medium, Ceramic, 984F, Maroon (60440268351)
- Vsm Coated Sanding Belts