Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 36 Grit, AO, 4 x 132", PK10, Coated, 4" W, 132" L, 36 Grit, Very Coarse, Aluminum Oxide
Mfr # 1169
Zoro # G1905458
product price: $132.81
/pk 10, $13.28/ea
Free Shipping & Returns
$132.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 132"
- Grit 36
- Grade Very Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 1169
- Zoro # G1905458
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 132" |
Details
Item | Abrasive Belt,36 Grit,AO,4 x 132",PK10 |
Abrasive Type | Coated |
Grit | 36 |
Grade | Very Coarse |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,36 Grit,AO,4 x 132 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTECH Porcelain Media, Ball, 1mm (41-210)
- PEARL EXV Zirconia Maxidisc High Density Flap Disc 4-1/2 x 5/8-11 Z40 T-27 (MAX454ZJEH)
- 3M Sandpaper Sheet, 150 Grit, 9"W, PK15 (27150PGP-15)
- MIRKA Iridium 4"X6"X6" Grip 7H 180 (24-620-180)
- VSM Abrasive Belt, 240 Grit, SC, 3 x 24", PK10, Coated, 3" W, 24" L, 240 Grit, Very Fine, Silicon Carbide (13514)
- VSM Abrasive Belt, 120 Grit, SC, 4 x 118", PK10, Coated, 4" W, 118" L, 120 Grit, Fine, Silicon Carbide (105745)
- VSM Abrasive Belt, 40 Grit, Ceramic, 2x36", PK10, Coated, 2" W, 36" L, 40 Grit, Coarse, Ceramic, XK870X (283835)
- VSM Abrasive Belt, 40 Grt, Ceramc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 40 Grit, Coarse, Ceramic, XK870X (286391)
- VSM Abrasive Belt, 60 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 60 Grit, Medium, Aluminum Oxide, Brown (21251)
- VSM Abrasive Belt, 220 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 220 Grit, Very Fine, KK711X, Brown (103747)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 220 Grit, Very Fine, Zirconia Alumina, BlueFire R823P, Blue (78072728633)
- Vsm Coated Sanding Belts