Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 36 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 36 Grit, Very Coarse, Aluminum Oxide
Mfr # 1226
Zoro # G1905920
product price: $137.75
/pk 2, $68.88/ea
Free Shipping & Returns
$137.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 37"
- Length 75"
- Grit 36
- Grade Very Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 1226
- Zoro # G1905920
- UPC # 00662558001771
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 37" |
Length | 75" |
Details
Item | Abrasive Belt,36 Grit,AO,37 x 75",PK2 |
Abrasive Type | Coated |
Grit | 36 |
Grade | Very Coarse |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,36 Grit,AO,37 x 75 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO 110 Ft. Pneumatic Twinline Hose - 1/4" X 1/8" Fittings (1016001)
- WEILER 4-1/2" Tiger X Flap Disc, Angled (TY29), Phenolic Backing, 60Z, 7/8" (51202)
- ARC ABRASIVES Hook/Loop Disc, 60 Grit, 5in.Disc dia. (71-30441V)
- NORTON ABRASIVES Quick Change Disc, AlO, 5in, Crs, TP (66623374818)
- VSM Abrasive Belt, 40 Grit, AO, 3 x 21", PK10, Coated, 3" W, 21" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (13574)
- VSM Abrasive Belt, 80 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 80 Grit, Medium, Aluminum Oxide, KK711X (13670)
- VSM Abrasive Belt, 80 Grit, AO, 2 x 48", PK10, Coated, 2" W, 48" L, 80 Grit, Medium, Aluminum Oxide, KK711X (108559)
- VSM Abrsive Belt, 120 G, AO, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 120 Grit, Fine, KK711X (26552)
- VSM Abrasive Belt, 24 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 24 Grit, Extra Coarse, Ceramic, Red (307857)
- VSM Abrasive Belt, 80 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 80 Grit, Medium, Ceramic, XK870X (286384)
- ARC ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 100 Grit, Fine, Ceramic, Predator, Yellow (71-040024007)
- Vsm Coated Sanding Belts