Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 36 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 36 Grit, Very Coarse, Aluminum Oxide
Mfr # 20081
Zoro # G1910172
product price: $114.59
/pk 2, $57.30/ea
Free Shipping & Returns
$114.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 37"
- Length 60"
- Grit 36
- Grade Very Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 20081
- Zoro # G1910172
- UPC # 00662558006172
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 37" |
Length | 60" |
Details
Item | Abrasive Belt,36 Grit,AO,37 x 60",PK2 |
Abrasive Type | Coated |
Grit | 36 |
Grade | Very Coarse |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,36 Grit,AO,37 x 60 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING BMC2514 Mandrel Mounted Brush. 2.5" Diameter, .014CS, .687" Trim, .250" Shank Diameter (BMC2514)
- NORTON ABRASIVES Quick Change Disc, 60 Grit, 3 in., PK50 (66623319024)
- UNEEDA Sanding Disc 5" FILMTEK Hook & Loop Grit #600 (M-174411)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 220 Grit, Very Fine, Aluminum Oxide, R228 Metalite (78072721565)
- VSM Abrasive Belt, 60 Grit, Zirc, 2 x 60", PK10, Coated, 2" W, 60" L, 60 Grit, Coarse, Zirconia, ZK713X (105858)
- VSM Abrasive Belt, 40 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 40 Grit, Coarse, Silicon Carbide, Black (257046)
- VSM Abrasive Belt, 100 Grt, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 100 Grit, Fine, Ceramic, XK870X, Red (289897)
- VSM Abrsive Belt, 120 Grt, SC, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 120 Grit, Fine, CK721X, Black (103521)
- VSM Abrasive Belt, 50 Grt, Zirc, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 50 Grit, Coarse, Zirconia, Blue (100276)
- VSM Abrasive Belt, 120 Grit, AO, 1 x 21", PK10, Coated, 1" W, 21" L, 120 Grit, Fine, Aluminum Oxide, KK711X (101442)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 132 in L, 120 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072722375)
- Vsm Coated Sanding Belts