Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 36 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 36 Grit, Very Coarse, KK711X, Brown
Mfr # 63719
Zoro # G1888262
product price: $17.49
/pk 20, $0.87/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3/4"
- Length 18"
- Grit 36
- Grade Very Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 63719
- Zoro # G1888262
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3/4" |
Length | 18" |
Details
Item | Abrasive Belt,36 Grit,AO,3/4 x 18",PK20 |
Abrasive Type | Coated |
Grit | 36 |
Grade | Very Coarse |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,36 Grit,AO,3/4 x 18 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 50 Grit (30572)
- PFERD Die Grinder Mandrel - 1/4" Shank - 1/4" Arbor Hole, 3/4" Flange (69026)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000136525)
- SCOTCH-BRITE 6" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100176095)
- VSM Abrasive Belt, 80 Grt, Zirc, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 80 Grit, Medium, Zirconia, Blue (87252)
- VSM Abrasive Belt, 50 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 50 Grit, Coarse, Zirconia, ZK713X (114350)
- VSM Abrasive Belt, 36 Grit, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 36 Grit, Very Coarse, Ceramic, Red (282969)
- VSM Abrasive Belt, 80 Grit, Zirc, 1 x 42", PK10, Coated, 1" W, 42" L, 80 Grit, Medium, Zirconia, ZK713X (84659)
- VSM Abrasive Belt, 60 Grit, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 60 Grit, Medium, Ceramic, XK870X (300451)
- VSM Abrasive Belt, 60 Grit, Ceramic, 1x42", PK10, Coated, 1" W, 42" L, 60 Grit, Medium, Ceramic, XK870X (282806)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 18 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072753075)
- Vsm Coated Sanding Belts