Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 36 Grit, AO, 3 x 24", PK10, Coated, 3" W, 24" L, 36 Grit, Very Coarse, Aluminum Oxide
Mfr # 84289
Zoro # G1889890
product price: $25.19
/pk 10, $2.52/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 24"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 84289
- Zoro # G1889890
- UPC # 00662558012302
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3" |
Length | 24" |
Details
Item | Abrasive Belt,36 Grit,AO,3 x 24",PK10 |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 36 |
Grade | Very Coarse |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,36 Grit,AO,3 x 24 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1-1/4" Nylox Power Tube Brush, .022/320SC Fill, 2-1/2" Brush Length (21306)
- DYNABRADE Belt, 3/4" W x 18" L, 80 Grit, PK50 (79036)
- VSM Abrasive Belt, 220 Grit, SC, 25 x 60", PK2, Coated, 25" W, 60" L, 220 Grit, Very Fine, Silicon Carbide (215589)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4-1/2x3/64x7/8 (11F042)
- VSM Abrasive Belt, 60 Grt, SC, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 60 Grit, Medium, CK721X, Black (55452)
- VSM Abrasive Belt, 60G, AO, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 60 Grit, Medium, KK711X (11646)
- VSM Abrasive Belt, 120 G, Cer, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 120 Grit, Fine, Ceramic, XK870X, Red (283489)
- VSM Abrasive Belt, 36 Grt, Ceramc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 36 Grit, Very Coarse, Ceramic, Red (284330)
- VSM Abrasive Belt, 120 Grit, SC, 52 x 103", PK2, Coated, 52" W, 103" L, 120 Grit, Fine, Silicon Carbide (66247)
- VSM Abrasive Belt, 80 Grit, Zirc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 80 Grit, Medium, Zirconia, ZK713X (80515)
- ARC ABRASIVES Belt Ao/X Gp 2-1/2 X 60 60, Coated, 2-1/2" W, 60" L, 60 Grit, Aluminum Oxide, AO/X GP, Brown (70441)
- Vsm Coated Sanding Belts