Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 36 Grit, AO, 3 x 18", PK10, Coated, 3" W, 18" L, 36 Grit, Very Coarse, Aluminum Oxide
Mfr # 127081
Zoro # G1907007
product price: $21.59
/pk 10, $2.16/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3"
- Length 18"
- Grit 36
- Grade Very Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 127081
- Zoro # G1907007
- UPC # 00662558015136
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3" |
Length | 18" |
Details
Item | Abrasive Belt,36 Grit,AO,3 x 18",PK10 |
Abrasive Type | Coated |
Grit | 36 |
Grade | Very Coarse |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,36 Grit,AO,3 x 18 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, 4 in. Dia, ZA/AO, 20 G, Gray (66253344098)
- NORTON ABRASIVES - ST. GOBAIN Stones 7-1/2 in. Kitch/Knife Shar (87939)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x3/8" 40gr (15F204)
- VSM Abrasive Belt, 80 Grit, Ceramic, 3x18", PK10, Coated, 3" W, 18" L, 80 Grit, Medium, Ceramic, XK870X (282801)
- VSM Abrasive Belt, 120 Grit, Zirc, 3x132", PK10, Coated, 3" W, 132" L, 120 Grit, Fine, Zirconia, ZK713X (95856)
- VSM Abrasive Belt, 36G, Zirc, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 36 Grit, Very Coarse, Zirconia (80575)
- VSM Abrasive Belt, 60 Grt, Ceramc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 60 Grit, Medium, Ceramic, XK870X (283085)
- VSM Abrasive Belt, 50 G, Cer, 2-1/2 x 60", PK10, Coated, 2-1/2" W, 60" L, 50 Grit, Coarse, Ceramic, XK870X (291565)
- VSM Abrasive Belt, 36 Grt, Ceramc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 36 Grit, Very Coarse, Ceramic, Red (307818)
- VSM Abrasive Belt, 120 Grit, Zirc, 1/2x12", PK20, Coated, 1/2" W, 12" L, 120 Grit, Fine, Zirconia, ZK713X (115637)
- VSM Abrasive Belt, 36 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 36 Grit, Very Coarse, CK721X, Black (252591)
- Vsm Coated Sanding Belts