Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 36 Grit, AO, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 36 Grit, Very Coarse, KK711X
Mfr # 1143
Zoro # G1905272
product price: $41.73
/pk 10, $4.17/ea
$41.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 2-1/2"
- Length 60"
- Grit 36
- Grade Very Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 1143
- Zoro # G1905272
- UPC # 00662558005878
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2-1/2" |
Length | 60" |
Details
Item | Abrasive Belt,36 Grit,AO,2-1/2x60",PK10 |
Abrasive Type | Coated |
Grit | 36 |
Grade | Very Coarse |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,36 Grit,AO,2-1/2x60 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 9" x 11" Wetordry Sandpaper, 600-Grit Ultra Fine, PK 5 (9084)
- COBRA CARBIDE Carbide Burr, Single Cut Shape C Regular Length, SC-1, 1/4 (10427)
- DEWALT 5" x 7/8" 36g type 29 HP flap disc (DW8315)
- PORTER-CABLE 9" 80g H&L drywall pad with 5 abrasive discs (79080-5)
- VSM Abrasive Belt, 120 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 120 Grit, Fine, Silicon Carbide, Black (69855)
- VSM Abrasive Belt, 60 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 60 Grit, Medium, Zirconia, ZK713X (81336)
- VSM Abrasive Belt, 100 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 100 Grit, Fine, Zirconia, ZK713X (205034)
- VSM Abrasive Belt, 80 Grt, Zirc, 1-1/2x60", PK10, Coated, 1-1/2" W, 60" L, 80 Grit, Medium, Zirconia, Blue (90764)
- VSM Abrasive Belt, 60 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 60 Grit, Medium, KK711X, Brown (1520)
- VSM Abrasive Belt, 50 Grit, AO, 3 x 18", PK10, Coated, 3" W, 18" L, 50 Grit, Coarse, Aluminum Oxide, KK711X (105530)
- VSM Abrasive Belt, 40 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 40 Grit, Coarse, Zirconia, ZK713X (90979)
- Vsm Coated Sanding Belts