Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 36 Grit, AO, 1 x 48", PK10, Coated, 1" W, 48" L, 36 Grit, Very Coarse, Aluminum Oxide
Mfr # 131630
Zoro # G1906900
product price: $19.79
/pk 10, $1.98/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1"
- Length 48"
- Grit 36
- Grade Very Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 131630
- Zoro # G1906900
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 48" |
Details
Item | Abrasive Belt,36 Grit,AO,1 x 48",PK10 |
Abrasive Type | Coated |
Grit | 36 |
Grade | Very Coarse |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,36 Grit,AO,1 x 48 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Medium, Ceramic, Predator, Yellow (71-060048005)
- 3M Disc Pad, 6 in. (20354)
- NORTON ABRASIVES 6" dia. 2" thick 5/8 arbor Gemini Flaring Cup Wheel (66252809618)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 40 Grit, Flat (62150)
- VSM Abrasive Belt, 400 Grit, SC, 2 x 72", PK10, Coated, 2" W, 72" L, 400 Grit, Extra Fine, Silicon Carbide (201868)
- VSM Abrasive Belt, Coated, 1/2x24, 60 Grit (1515)
- VSM Abrasive Belt, 60 Grit, Zirc, 1/4x12", PK20, Coated, 1/4" W, 12" L, 60 Grit, Medium, Zirconia, ZK713X (219801)
- VSM Abrasive Belt, 40 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 40 Grit, Coarse, Zirconia, ZK713X (129756)
- VSM Abrasive Belt, 240 Grit, SC, 25 x 60", PK2, Coated, 25" W, 60" L, 240 Grit, Very Fine, Silicon Carbide (138264)
- VSM Abrasive Belt, 320 Grit, SC, 4 x 36", PK10, Coated, 4" W, 36" L, 320 Grit, Extra Fine, Silicon Carbide (113032)
- VSM Abrasive Belt, 36 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 36 Grit, Very Coarse, Zirconia (111030)
- Vsm Coated Sanding Belts