Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 36 Grit, AO, 1 x 21", PK10, Coated, 1" W, 21" L, 36 Grit, Very Coarse, Aluminum Oxide
Mfr # 132663
Zoro # G1907381
product price: $13.59
/pk 10, $1.36/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1"
- Length 21"
- Grit 36
- Grade Very Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 132663
- Zoro # G1907381
- UPC # 00662558013309
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 21" |
Details
Item | Abrasive Belt,36 Grit,AO,1 x 21",PK10 |
Abrasive Type | Coated |
Grit | 36 |
Grade | Very Coarse |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,36 Grit,AO,1 x 21 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843183)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08H450)
- NAMPOWER BRUSH NAMPOWER ADD15018180 Abrasive Disc Brush, Dot Style, 150mm Diameter, 18mm Trim, 180 Grit (ADD15018180)
- CONTINENTAL ABRASIVES 2" Quick Change Style Rubber Holder with 1/4" Shank (Q-2HLDR)
- VSM Abrasive Belt, 120 Grt, Ceramic, 6x60", PK10, Coated, 6" W, 60" L, 120 Grit, Fine, Ceramic, XK870X, Red (306245)
- VSM Abrasive Belt, 24 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 24 Grit, Extra Coarse, Ceramic, Red (283656)
- VSM Abrasive Belt, 240 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 240 Grit, Very Fine, Silicon Carbide (125197)
- VSM Abrasive Belt, 150 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 150 Grit, Very Fine, Silicon Carbide (258998)
- VSM Abrasive Belt, 180 Grit, SC, 3 x 24", PK10, Coated, 3" W, 24" L, 180 Grit, Very Fine, Silicon Carbide (8958)
- VSM Abrasive Belt, 80 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 80 Grit, Medium, Zirconia, ZK713X (101699)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 60 in L, 60 Grit, Not Applicable, Ceramic, 984F, Maroon (7000119510)
- Vsm Coated Sanding Belts