Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 36 G, Cer, 2-1/2 x 60", PK10, Coated, 2-1/2" W, 60" L, 36 Grit, Very Coarse, Ceramic
Mfr # 282771
Zoro # G1915687
product price: $79.95
/pk 10, $8.00/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 2-1/2"
- Length 60"
- Grit 36
- Grade Very Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 282771
- Zoro # G1915687
- UPC # 00662558005410
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2-1/2" |
Length | 60" |
Details
Item | Abrasive Belt,36 G,Cer,2-1/2 x 60",PK10 |
Abrasive Type | Coated |
Grit | 36 |
Grade | Very Coarse |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,36 G,Cer,2-1/2 x 60 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Dually 4-1/2" Brush, .020" Steel Wire Fill, 5/8"-11 UNC Double-Hex (79801)
- DMT DuoSharp Plus Bench Stone, Yellow (WM8CX-WB)
- MIRKA Gold 3.5" Psa P220 W (23-308-220)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90005)
- VSM Abrasive Belt, 40 Grit, Zirc, 37 x 60", PK2, Coated, 37" W, 60" L, 40 Grit, Coarse, Zirconia, ZK713X (97194)
- VSM Abrasive Belt, 120 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 120 Grit, Fine, Aluminum Oxide (54756)
- VSM Abrasive Belt, 240 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 240 Grit, Very Fine, KK711X, Brown (145920)
- VSM Abrasive Belt, 36 Grit, AO, 3 x 24", PK10, Coated, 3" W, 24" L, 36 Grit, Very Coarse, Aluminum Oxide (84289)
- VSM Abrasive Belt, 220 Grit, AO, 1 x 30", PK10, Coated, 1" W, 30" L, 220 Grit, Very Fine, Aluminum Oxide (51872)
- VSM Abrasive Belt, 40 Grit, Zirc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 40 Grit, Coarse, Zirconia, ZK713X (113427)
- PFERD Coated Belt, Al/Oxd, 2-1/2"x60", 50 Grit, Coated, 2-1/2" W, 60" L, 50 Grit, Aluminum Oxide (49181)
- Vsm Coated Sanding Belts