Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 320G, AO, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 320 Grit, Extra Fine, KK711X
Mfr # 102240
Zoro # G1902859
product price: $17.42
/pk 10, $1.74/ea
$17.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-1/2"
- Length 15-1/2"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 102240
- Zoro # G1902859
- UPC # 00662558015952
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3-1/2" |
Length | 15-1/2" |
Details
Item | Abrasive Belt,320G,AO,3-1/2x15-1/2",PK10 |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 320 |
Grade | Extra Fine |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,320G,AO,3-1/2x15-1/2 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA PSA, Disc Roll, 5", P220, PK100 (23-314-220)
- NORTON ABRASIVES Adhesive/PSA Disc Backup Pad, 5D (63642506131)
- METABO Cutting Wheel 4" x .040" x 1/4" - A60TZ Original Slicer (655322000)
- DIABLO 9 in. L X 11 in. W 400 Grit Ceramic Blend All Purpose Sandpaper 5 pk (DND911400H05G)
- VSM Abrasive Belt, 180 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 180 Grit, Very Fine, Aluminum Oxide (10201)
- VSM Abrasive Belt, 50 Grit, SC, 3 x 24", PK10, Coated, 3" W, 24" L, 50 Grit, Coarse, Silicon Carbide, Black (136410)
- VSM Abrasive Belt, 60 Grit, Zirc, 1/4x24", PK20, Coated, 1/4" W, 24" L, 60 Grit, Medium, Zirconia, ZK713X (101690)
- VSM Abrasive Belt, 80 Grit, AO, 3 x 24", PK10, Coated, 3" W, 24" L, 80 Grit, Medium, Aluminum Oxide, KK711X (244263)
- VSM Abrasive Belt, 100 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 100 Grit, Fine, Aluminum Oxide, KK711X (136824)
- VSM Abrasive Belt, 80 Grit, AO, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 80 Grit, Medium, Aluminum Oxide (133838)
- VSM Abrasive Belt, 24 Grit, AO, 3 x 24", PK10, Coated, 3" W, 24" L, 24 Grit, Extra Coarse, Aluminum Oxide (90048)
- Vsm Coated Sanding Belts