Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 320 Grit, SC, 52 x 103", PK2, Coated, 52" W, 103" L, 320 Grit, Extra Fine, CK721X, Black
Mfr # 71026
Zoro # G1888752
Free Shipping & Returns
$198.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 52"
- Length 103"
- Grit 320
- Grade Extra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 71026
- Zoro # G1888752
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 52" |
Length | 103" |
Details
Item | Abrasive Belt,320 Grit,SC,52 x 103",PK2 |
Abrasive Type | Coated |
Grit | 320 |
Grade | Extra Fine |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,320 Grit,SC,52 x 103 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING CN310F 3" Dia. Copper Center Wheel, .010 Nylon, 5/8" Arbor Hole, .937 Trim, .500 Face Width (CN310F)
- WEILER 8" Standard Twist Knot Wire Wheel, .014" Steel Fill, 5/8" Arbor Hole (8135)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 1000G, PK50 (77696007788)
- MIRKA Backup Pad 1.25" Psa Hard Twist Lock (1125H-R)
- VSM Abrasive Belt, 320 Grit, AO, 3 x 18", PK10, Coated, 3" W, 18" L, 320 Grit, Extra Fine, Aluminum Oxide (139774)
- VSM Abrasive Belt, 50 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 50 Grit, Coarse, Ceramic, XK870X (307858)
- VSM Abrasive Belt, 100 Grit, AO, 4 x 132", PK10, Coated, 4" W, 132" L, 100 Grit, Fine, Aluminum Oxide (1833)
- VSM Abrasive Belt, 220 Grit, SC, 3 x 21", PK10, Coated, 3" W, 21" L, 220 Grit, Very Fine, Silicon Carbide (9052)
- VSM Abrasive Belt, 60 Grit, Ceramic, 37x75", PK2, Coated, 37" W, 75" L, 60 Grit, Medium, Ceramic, XK870X (283421)
- VSM Abrasive Belt, 100 Grit, SC, 4 x 106", PK10, Coated, 4" W, 106" L, 100 Grit, Fine, Silicon Carbide (2782)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 240 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown (78072720870)
- Vsm Coated Sanding Belts