Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 320 Grit, SC, 2 x 60", PK10, Coated, 2" W, 60" L, 320 Grit, Extra Fine, Silicon Carbide
Mfr # 213613
Zoro # G1912001
product price: $29.97
/pk 10, $3.00/ea
$29.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 60"
- Abrasive Type Coated
- Abrasive Material Silicon Carbide
- Grit 320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 213613
- Zoro # G1912001
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 60" |
Details
Item | Abrasive Belt,320 Grit,SC,2 x 60",PK10 |
Abrasive Type | Coated |
Abrasive Material | Silicon Carbide |
Grit | 320 |
Grade | Extra Fine |
Series | CK721X |
Color | Black |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,320 Grit,SC,2 x 60 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flaring Cup Wheel, 4x3x2 In x, 5/8-11 (66253198583)
- WIDIA Carbide Bur, Round Nose Tree, 1/8, dbl Cut (M41380)
- MIRKA Scuff Pad, 6" Disc, UF P1500, PK10 (18-241-448)
- DEWALT General Purpose Cutting Wheels (DWA4534)
- VSM Abrasive Belt, 400 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 400 Grit, Extra Fine, Aluminum Oxide (2223)
- VSM Abrasive Belt, 24 Grit, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 24 Grit, Extra Coarse, Ceramic, Red (307881)
- VSM Abrasive Belt, 220 Grit, SC, 52 x 103", PK2, Coated, 52" W, 103" L, 220 Grit, Very Fine, CK721X, Black (71025)
- VSM Abrasive Belt, 100 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 100 Grit, Fine, Aluminum Oxide, Brown (54723)
- VSM Abrasive Belt, 80 Grit, Zirc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 80 Grit, Medium, Zirconia, ZK713X (80515)
- VSM Abrasive Belt, 40 Grit, AO, 3 x 18", PK10, Coated, 3" W, 18" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (79662)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 100 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727982)
- Vsm Coated Sanding Belts