Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 320 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 320 Grit, Extra Fine, CK721X
Mfr # 202196
Zoro # G1910629
product price: $14.49
/pk 20, $0.72/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 18"
- Abrasive Type Coated
- Abrasive Material Silicon Carbide
- Grit 320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 202196
- Zoro # G1910629
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 18" |
Details
Item | Abrasive Belt,320 Grit,SC,1/2 x 18",PK20 |
Abrasive Type | Coated |
Abrasive Material | Silicon Carbide |
Grit | 320 |
Grade | Extra Fine |
Series | CK721X |
Color | Black |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,320 Grit,SC,1/2 x 18 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45270)
- WEILER 1/2" Crimped Wire End Brush, .0104" Stainless Steel Fill (10014)
- NORTON ABRASIVES Fiber Disc, 5" dia., Coated Abrasive (69957370199)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 600 rpm (92160120110)
- VSM Abrasive Belt, 120 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 120 Grit, Fine, Aluminum Oxide, KK711X (58275)
- VSM Abrasive Belt, 36 Grt, Ceramic, 6x132", PK10, Coated, 6" W, 132" L, 36 Grit, Very Coarse, Ceramic, Red (282816)
- VSM Abrasive Belt, 80 Grit, Zirc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 80 Grit, Medium, Zirconia, ZK713X (94534)
- VSM Abrasive Belt, 80 Grit, AO, 2 x 24", PK10, Coated, 2" W, 24" L, 80 Grit, Medium, Aluminum Oxide, KK711X (134094)
- VSM Abrasive Belt, 120 Grt, Ceramic, 37x60", PK2, Coated, 37" W, 60" L, 120 Grit, Fine, Ceramic, XK870X (284178)
- VSM Abrasive Belt, 60 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 60 Grit, Medium, Aluminum Oxide (14642)
- 3M Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Medium, Ceramic, 777F, Orange (7000118435)
- Vsm Coated Sanding Belts