Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 320 Grit, AO, 4 x 36", PK10, Coated, 4" W, 36" L, 320 Grit, Extra Fine, Aluminum Oxide
Mfr # 47653
Zoro # G1887468
product price: $32.31
/pk 10, $3.23/ea
$32.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 36"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 47653
- Zoro # G1887468
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 36" |
Details
Item | Abrasive Belt,320 Grit,AO,4 x 36",PK10 |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 320 |
Grade | Extra Fine |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,320 Grit,AO,4 x 36 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Abrasive Dressing Stone, 4" (12D901)
- MELIN TOOL CO Carbide Bur, 3/8", Sc Radius Cylinder Dc (SC-3DC)
- MAKITA Metal Hook, For BML184 (GM00001027)
- NORTON ABRASIVES Rapid Strip 4 in. D X 1 in. Silicon Carbide Disc Spindle-Mounted Wheel 1 each (07660705466)
- VSM Abrasive Belt, 24 Grit, AO, 52 x 75", PK2, Coated, 52" W, 75" L, 24 Grit, Extra Coarse, Aluminum Oxide (81143)
- VSM Abrasive Belt, 80 Grit, Zirc, 1 x 42", PK10, Coated, 1" W, 42" L, 80 Grit, Medium, Zirconia, ZK713X (84659)
- VSM Abrasive Belt, 80 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 80 Grit, Medium, Aluminum Oxide, KK711X (13670)
- VSM Abrasive Belt, 40 Grit, Ceramic, 1x42", PK10, Coated, 1" W, 42" L, 40 Grit, Coarse, Ceramic, XK870X (307838)
- VSM Abrasive Belt, 120 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 120 Grit, Fine, Aluminum Oxide (116192)
- VSM Abrasive Belt, 40 Grt, Ceramc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 40 Grit, Coarse, Ceramic, XK870X (291034)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Maroon (7100076951)
- Vsm Coated Sanding Belts