Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 320 Grit, AO, 4 x 118", PK10, Coated, 4" W, 118" L, 320 Grit, Extra Fine, Aluminum Oxide
Mfr # 29623
Zoro # G1885252
product price: $84.90
/pk 10, $8.49/ea
Free Shipping & Returns
$84.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 118"
- Grit 320
- Grade Extra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 29623
- Zoro # G1885252
- UPC # 00662558020130
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 118" |
Details
Item | Abrasive Belt,320 Grit,AO,4 x 118",PK10 |
Abrasive Type | Coated |
Grit | 320 |
Grade | Extra Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,320 Grit,AO,4 x 118 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Ceramic6in100XVac6HookandLoop50PK (36331)
- METABO CutOff Wheel, T1, A24M, 14"X3/32"X1" (616340000)
- DYNABRADE Sanding Belt, 3/4" W, 18" L, Non-Woven, Coarse (79528)
- PFERD 2" x .040" Die Grinder Cut-Off Wheel, 1/4" A.H. - SG STEELOX - Type 1 (69201)
- VSM Abrasive Belt, 36 Grt, Ceramic, 6x132", PK10, Coated, 6" W, 132" L, 36 Grit, Very Coarse, Ceramic, Red (282816)
- VSM Abrasive Belt, 100 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 100 Grit, Fine, Zirconia, ZK713X (96170)
- VSM Abrasive Belt, 60 Grit, Zirc, 4 x 36", PK10, Coated, 4" W, 36" L, 60 Grit, Medium, Zirconia, ZK713X (93715)
- VSM Abrasive Belt, 120 Grt, Ceramic, 1x30", PK10, Coated, 1" W, 30" L, 120 Grit, Fine, Ceramic, XK870X, Red (284142)
- VSM Abrasive Belt, 180 Grit, AO, 52 x 103", PK2, Coated, 52" W, 103" L, 180 Grit, Very Fine, Aluminum Oxide (206221)
- VSM Abrasive Belt, 120 Grit, AO, 1 x 30", PK10, Coated, 1" W, 30" L, 120 Grit, Fine, Aluminum Oxide, KK711X (17065)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (60410012839)
- Vsm Coated Sanding Belts