Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 320 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 320 Grit, Extra Fine, KK711X
Mfr # 117027
Zoro # G1905430
product price: $15.39
/pk 20, $0.77/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3/4"
- Length 18"
- Grit 320
- Grade Extra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 117027
- Zoro # G1905430
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3/4" |
Length | 18" |
Details
Item | Abrasive Belt,320 Grit,AO,3/4 x 18",PK20 |
Abrasive Type | Coated |
Grit | 320 |
Grade | Extra Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,320 Grit,AO,3/4 x 18 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK 360 Grit Wet Sandpaper (LAG360)
- PFERD 4" Crimped Mini Bevel Brush - .014 SS Wire, 5/8-11 Thread (82370)
- CONTINENTAL ABRASIVES 4" x 7/8" 80 Grit T27 Zirconia Standard Flap Disc (F-4050807)
- 3M Cartridge Roll 747D, 1inx1-1/2inx1/8 in (7010363823)
- VSM Abrasive Belt, 80 Grit, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 80 Grit, Medium, Ceramic, XK870X (281750)
- VSM Abrasive Belt, 50 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 50 Grit, Coarse, Aluminum Oxide (62740)
- VSM Abrasive Belt, 80 Grit, Zirc, 2 x 48", PK10, Coated, 2" W, 48" L, 80 Grit, Medium, Zirconia, ZK713X (89155)
- VSM Abrasive Belt, 80 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 80 Grit, Medium, Aluminum Oxide, KK711X (1650)
- VSM Abrasive Belt, 36 Grit, SC, 25 x 60", PK2, Coated, 25" W, 60" L, 36 Grit, Very Coarse, Silicon Carbide (236483)
- VSM Abrasive Belt, 50 Grt, Zirc, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 50 Grit, Coarse, Zirconia, Blue (100276)
- 3M Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7000118866)
- Vsm Coated Sanding Belts