Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 320 Grit, AO, 3 x 21", PK10, Coated, 3" W, 21" L, 320 Grit, Extra Fine, Aluminum Oxide
Mfr # 260319
Zoro # G1915127
product price: $18.70
/pk 10, $1.87/ea
$18.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3"
- Length 21"
- Grit 320
- Grade Extra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 260319
- Zoro # G1915127
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3" |
Length | 21" |
Details
Item | Abrasive Belt,320 Grit,AO,3 x 21",PK10 |
Abrasive Type | Coated |
Grit | 320 |
Grade | Extra Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,320 Grit,AO,3 x 21 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x5, CA, 60G, Sft, Blue (66253262595)
- MARCO Tandem Remote Control Valve (1012300)
- OSBORN Pilot Bonding End Brush, 1/2", 0003019600 (0003019600)
- UNITED ABRASIVES/SAIT Grinding WheelT275x14x78PK25 (20074)
- VSM Abrasive Belt, 80 Grit, Zirc, 52 x 75", PK2, Coated, 52" W, 75" L, 80 Grit, Medium, Zirconia, ZK713X (100010)
- VSM Abrasive Belt, 24 Grit, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 24 Grit, Extra Coarse, Ceramic, Red (307881)
- VSM Abrasive Belt, 36 Grit, AO, 3 x 24", PK10, Coated, 3" W, 24" L, 36 Grit, Very Coarse, Aluminum Oxide (84289)
- VSM Abrasive Belt, 24 Grit, AO, 3 x 24", PK10, Coated, 3" W, 24" L, 24 Grit, Extra Coarse, Aluminum Oxide (90048)
- VSM Abrasive Belt, 400 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 400 Grit, Extra Fine, Aluminum Oxide (2223)
- VSM Abrasive Belt, 80 Grit, SC, 3 x 21", PK10, Coated, 3" W, 21" L, 80 Grit, Medium, Silicon Carbide, Black (14546)
- VSM Abrasive Belt, 40 Grit, Ceramic, 4x36", PK10, Coated, 4" W, 36" L, 40 Grit, Coarse, Ceramic, XK870X (291426)
- Vsm Coated Sanding Belts