Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 320 Grit, AO, 3 x 18", PK10, Coated, 3" W, 18" L, 320 Grit, Extra Fine, Aluminum Oxide
Mfr # 139774
Zoro # G1907923
product price: $17.25
/pk 10, $1.73/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3"
- Length 18"
- Grit 320
- Grade Extra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 139774
- Zoro # G1907923
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3" |
Length | 18" |
Details
Item | Abrasive Belt,320 Grit,AO,3 x 18",PK10 |
Abrasive Type | Coated |
Grit | 320 |
Grade | Extra Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,320 Grit,AO,3 x 18 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, XL, 40G (42352)
- WEILER 1-1/2" Wire Wheel, .006" Steel Fill, 1/4" Stem (17602)
- NORTON ABRASIVES Arbor Mount Flap Disc, 7in, 36, ExtraCoarse (66261183494)
- CONTINENTAL ABRASIVES 5" x 7/8" 60 Grit T27 Zirconia Standard Flap Disc (F-5050607)
- VSM Abrasive Belt, 400 Grit, AO, 3 x 21", PK10, Coated, 3" W, 21" L, 400 Grit, Extra Fine, Aluminum Oxide (260327)
- VSM Abrasive Belt, 36 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 36 Grit, Very Coarse, Aluminum Oxide (20081)
- VSM Abrasive Belt, 60 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 60 Grit, Medium, Aluminum Oxide, Brown (13398)
- VSM Abrasive Belt, 150 Grit, SC, 2 x 36", PK10, Coated, 2" W, 36" L, 150 Grit, Very Fine, Silicon Carbide (98943)
- VSM Abrasive Belt, 60 Grit, Ceramic, 1x42", PK10, Coated, 1" W, 42" L, 60 Grit, Medium, Ceramic, XK870X (282806)
- VSM Abrasive Belt, 120 G, Cer, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 120 Grit, Fine, Ceramic, XK870X, Red (283427)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 30 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728583)
- Vsm Coated Sanding Belts