Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 320 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 320 Grit, Extra Fine, KK711X
Mfr # 201893
Zoro # G1910349
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/2"
- Length 18"
- Grit 320
- Grade Extra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 201893
- Zoro # G1910349
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 18" |
Details
Item | Abrasive Belt,320 Grit,AO,1/2 x 18",PK20 |
Abrasive Type | Coated |
Grit | 320 |
Grade | Extra Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,320 Grit,AO,1/2 x 18 In.,PK20, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE ABRASIVE PRODUCTS Econoline Foot Pedal (201714YW)
- NORTON CO 5" Hook & Sand 8-Hole Sanding Disc, P100-Grit, PK 25 (49222)
- NORTON ABRASIVES All Purps Sandpaper 60G (07660768108)
- MERIT Cartridge Roll3/8 x 1-1/2 x 1/8 In. 180 (08834180236)
- VSM Abrasive Belt, 36 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 36 Grit, Very Coarse, Zirconia (111030)
- VSM Abrasive Belt, 60 Grit, AO, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 60 Grit, Medium, Aluminum Oxide (121332)
- VSM Abrasive Belt, 36 Grit, Zirc, 1/2x24", PK20, Coated, 1/2" W, 24" L, 36 Grit, Very Coarse, Zirconia (112304)
- VSM Abrasive Belt, 80 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 80 Grit, Medium, Ceramic, XK870X (286384)
- VSM Abrasive Belt, 40 Grit, Zirc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 40 Grit, Coarse, Zirconia, ZK713X (113427)
- VSM Abrasive Belt, 120 Grit, SC, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 120 Grit, Fine, Silicon Carbide (212500)
- PFERD Coated Belt, Co-Cool, 1/2"x18", 80 Grit, Coated, 1/2" W, 18" L, 80 Grit, Ceramic Oxide (49539)
- Vsm Coated Sanding Belts