Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 320 Grit, AO, 1 x 60", PK10, Coated, 1" W, 60" L, 320 Grit, Extra Fine, Aluminum Oxide
Mfr # 133659
Zoro # G1907208
product price: $18.68
/pk 10, $1.87/ea
$18.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Length 60"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 133659
- Zoro # G1907208
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 60" |
Details
Item | Abrasive Belt,320 Grit,AO,1 x 60",PK10 |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 320 |
Grade | Extra Fine |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,320 Grit,AO,1 x 60 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 24052 A46N Aluminum Chop Saw Wheels 14" x 3/32" x 1", 1-Pack (24052)
- CONTINENTAL ABRASIVES SB-1 Double Cut Cylindrical With End Cut Tungsten Carbide Burr (CB-SB1D)
- 3M Cut-Off Wheel Tool 28771, 4 in 1 hp 19, 0 (28771)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 320G (11399)
- VSM Abrasive Belt, 280 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 280 Grit, Medium, Aluminum Oxide (14153)
- VSM Abrasive Belt, 220 Grit, SC, 1 x 21", PK10, Coated, 1" W, 21" L, 220 Grit, Very Fine, Silicon Carbide (135527)
- VSM Abrasive Belt, 24 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 24 Grit, Extra Coarse, Ceramic, Red (307857)
- VSM Abrasive Belt, 36 Grit, AO, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 36 Grit, Very Coarse, KK711X (212706)
- VSM Abrasive Belt, 120 Grit, Zirc, 6 x 60", PK10, Coated, 6" W, 60" L, 120 Grit, Fine, Zirconia, ZK713X (113952)
- VSM Abrasive Belt, 320 Grit, AO, 3 x 21", PK10, Coated, 3" W, 21" L, 320 Grit, Extra Fine, Aluminum Oxide (260319)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (60410012839)
- Vsm Coated Sanding Belts