Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 240 Grit, SC, 6 x 48", PK10, Coated, 6" W, 48" L, 240 Grit, Very Fine, Silicon Carbide
Mfr # 65984
Zoro # G1888533
product price: $65.07
/pk 10, $6.51/ea
$65.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 6"
- Length 48"
- Grit 240
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 65984
- Zoro # G1888533
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 6" |
Length | 48" |
Details
Item | Abrasive Belt,240 Grit,SC,6 x 48",PK10 |
Abrasive Type | Coated |
Grit | 240 |
Grade | Very Fine |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,240 Grit,SC,6 x 48 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Finishing Flap Drum, 4.5"x2" 80GR (07J428)
- GENERAL TOOLS DEBURRING TOOL (GN482)
- COBRA CARBIDE Carbide Burr, Double Cut Shape M Included Angle 16°, SM-53, 3/16 (11380)
- WEILER Cutting Wheel, Type 27, 0.045 in Thick, Aluminum Oxide (57043)
- VSM Abrasive Belt, 180 Grit, SC, 4 x 132", PK10, Coated, 4" W, 132" L, 180 Grit, Very Fine, Silicon Carbide (208298)
- VSM Abrasive Belt, 80 Grit, AO, 2 x 48", PK10, Coated, 2" W, 48" L, 80 Grit, Medium, Aluminum Oxide, KK711X (108559)
- VSM Abrsive Belt, 100 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 100 Grit, Fine, Aluminum Oxide (1793)
- VSM Abrasive Belt, 60 Grit, AO, 1 x 21", PK10, Coated, 1" W, 21" L, 60 Grit, Medium, Aluminum Oxide, KK711X (84144)
- VSM Abrasive Belt, 40 Grit, AO, 3 x 18", PK10, Coated, 3" W, 18" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (79662)
- VSM Abrasive Belt, 80 Grit, SC, 4 x 168", PK10, Coated, 4" W, 168" L, 80 Grit, Medium, Silicon Carbide (110437)
- 3M Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Medium, Aluminum Oxide, 341D, Brown (01457)
- Vsm Coated Sanding Belts