Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 240 Grit, SC, 3 x 24", PK10, Coated, 3" W, 24" L, 240 Grit, Very Fine, Silicon Carbide
Mfr # 13514
Zoro # G1907567
product price: $22.29
/pk 10, $2.23/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3"
- Length 24"
- Grit 240
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 13514
- Zoro # G1907567
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3" |
Length | 24" |
Details
Item | Abrasive Belt,240 Grit,SC,3 x 24",PK10 |
Abrasive Type | Coated |
Grit | 240 |
Grade | Very Fine |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,240 Grit,SC,3 x 24 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Whl, Vortex, 14"x1/8"x20mm, 5400rpm (66243578262)
- BRUSH RESEARCH MANUFACTURING 81AY109600AO Abrasive Nylon Brush. For .109" Bore Dia., 600AO, .750" Brush Part, 3" OAL (81AY109600AO)
- CP CHICAGO PNEUMATIC 6 PAD PSA W/O HOLE (8940163455)
- VSM Abrasive Belt, 180 Grit, AO, 52 x 103", PK2, Coated, 52" W, 103" L, 180 Grit, Very Fine, Aluminum Oxide (206221)
- VSM Abrasive Belt, 100 Grt, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 100 Grit, Fine, Ceramic, XK870X, Red (289897)
- VSM Abrasive Belt, 240 Grit, AO, 36 x 75", PK2, Coated, 36" W, 75" L, 240 Grit, Very Fine, Aluminum Oxide (116787)
- VSM Abrasive Belt, 80 Grit, Zirc, 3 x 120", PK10, Coated, 3" W, 120" L, 80 Grit, Medium, Zirconia, ZK713X (108013)
- VSM Abrasive Belt, 220 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 220 Grit, Very Fine, KK711X, Brown (217906)
- VSM Abrasive Belt, 80 Grit, Ceramic, 37x60", PK2, Coated, 37" W, 60" L, 80 Grit, Medium, Ceramic, XK870X (284177)
- VSM Abrasive Belt, 400 Grit, SC, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 400 Grit, Extra Fine, CK721X (207813)
- VSM Abrasive Belt, 180 Grit, SC, 3 x 24", PK10, Coated, 3" W, 24" L, 180 Grit, Very Fine, Silicon Carbide (8958)
- Vsm Coated Sanding Belts