Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 240 Grit, SC, 1 x 60", PK10, Coated, 1" W, 60" L, 240 Grit, Very Fine, Silicon Carbide
Mfr # 206154
Zoro # G1910820
product price: $19.63
/pk 10, $1.96/ea
$19.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1"
- Length 60"
- Grit 240
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 206154
- Zoro # G1910820
- UPC # 00662558004505
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 60" |
Details
Item | Abrasive Belt,240 Grit,SC,1 x 60",PK10 |
Abrasive Type | Coated |
Grit | 240 |
Grade | Very Fine |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,240 Grit,SC,1 x 60 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Coated Belt, Al/Oxd, 4"x36", 120 Grit, Coated, 4" W, 36" L, 120 Grit, Aluminum Oxide (49378)
- PFERD Felt Point Cylindr. - 3/4" x 1" - 1/4" Shank, Medium Grade (48525)
- ZORO SELECT Cup Brush, Wire 0.008" dia., Brass (78072705306)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 60 Grit T29 Zirconia High Density Flap Disc with Zinc Hub (F-4540609HF)
- VSM Abrasive Belt, 50 Grit, Zirc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 50 Grit, Coarse, Zirconia, ZK713X (113166)
- VSM Abrasive Belt, 180 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 180 Grit, Very Fine, Aluminum Oxide (11199)
- VSM Abrasive Belt, 100 Grt, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 100 Grit, Fine, Ceramic, XK870X, Red (289897)
- VSM Abrasive Belt, 40 Grit, AO, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 40 Grit, Coarse, Aluminum Oxide (5496)
- VSM Abrasive Belt, 120 Grit, SC, 8 x 107", PK10, Coated, 8" W, 107" L, 120 Grit, Fine, Silicon Carbide (23809)
- VSM Abrasive Belt, 36 Grit, AO, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 36 Grit, Very Coarse, KK711X (1143)
- VSM Abrasive Belt, 60 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 60 Grit, Medium, KK711X, Brown (1520)
- Vsm Coated Sanding Belts