Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 240 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 240 Grit, Very Fine, Aluminum Oxide
Mfr # 114250
Zoro # G1905169
product price: $87.92
/pk 2, $43.96/ea
Free Shipping & Returns
$87.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 37"
- Length 60"
- Grit 240
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 114250
- Zoro # G1905169
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 37" |
Length | 60" |
Details
Item | Abrasive Belt,240 Grit,AO,37 x 60",PK2 |
Abrasive Type | Coated |
Grit | 240 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,240 Grit,AO,37 x 60 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Wheel Grinding 8In Fine (88280)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254443011)
- SCOTCH-BRITE Quick Change Disc, 2 in. (7000046110)
- 3M Sanding Sponge, Fine, 4 1/2"L, 2 1/2"W, PK2 (30904FPSA-2PK)
- VSM Abrasive Belt, 320 Grit, AO, 1 x 60", PK10, Coated, 1" W, 60" L, 320 Grit, Extra Fine, Aluminum Oxide (133659)
- VSM Abrasive Belt, 120 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 120 Grit, Fine, Aluminum Oxide, Brown (12086)
- VSM Abrasive Belt, 40 Grit, Zirc, 1/4x18", PK20, Coated, 1/4" W, 18" L, 40 Grit, Coarse, Zirconia, ZK713X (205925)
- VSM Abrasive Belt, 80 Grit, Ceramic, 1x21", PK10, Coated, 1" W, 21" L, 80 Grit, Medium, Ceramic, XK870X (307832)
- VSM Abrasive Belt, 50 Grt, Ceramc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 50 Grit, Coarse, Ceramic, XK870X (287208)
- VSM Abrasive Belt, 100 Grt, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 100 Grit, Fine, Ceramic, XK870X, Red (286050)
- 3M Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Medium, Aluminum Oxide, 341D, Brown (01457)
- Vsm Coated Sanding Belts