Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 240 Grit, AO, 2 x 72", PK10, Coated, 2" W, 72" L, 240 Grit, Very Fine, Aluminum Oxide
Mfr # 130216
Zoro # G1907147
product price: $31.66
/pk 10, $3.17/ea
$31.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 2"
- Length 72"
- Grit 240
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 130216
- Zoro # G1907147
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 72" |
Details
Item | Abrasive Belt,240 Grit,AO,2 x 72",PK10 |
Abrasive Type | Coated |
Grit | 240 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,240 Grit,AO,2 x 72 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH 1ST Abrasive Hand Pad, 9 In., Gray, PK10 (8328035)
- CLIMAX METAL PRODUCTS QC-1420-4 Hex Head Spin-On Mandrel for Threaded Eyelet (QC-1420-4)
- HHIP SC-3 Cylindrical Ball Nose Double-Cut Carbide Burrs (3000-0113)
- SCOTCH-BRITE Roloc EXL Unitized Wheel TS, 3inxNH 2S F (XL-US)
- VSM Abrasive Belt, 36 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 36 Grit, Very Coarse, Aluminum Oxide (20081)
- VSM Abrasive Belt, 36 Grit, Ceramic, 3x24", PK10, Coated, 3" W, 24" L, 36 Grit, Very Coarse, Ceramic, Red (282796)
- VSM Abrasive Belt, 400 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 400 Grit, Extra Fine, KK711X (212498)
- VSM Abrasive Belt, 80 Grt, Ceramc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 80 Grit, Medium, Ceramic, XK870X (282778)
- VSM Abrasive Belt, 80 Grit, AO, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 80 Grit, Medium, Aluminum Oxide (133838)
- VSM Abrasive Belt, 40 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 40 Grit, Coarse, Aluminum Oxide (1304)
- PFERD Coated Belt, Al/Oxd, 1/2"x24", 36 Grit, Coated, 1/2" W, 24" L, 36 Grit, Aluminum Oxide (49040)
- Vsm Coated Sanding Belts