Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 24 Grt, Ceramic, 4x132", PK10, Coated, 4" W, 132" L, 24 Grit, Extra Coarse, Ceramic, Red
Mfr # 282202
Zoro # G1915492
product price: $338.99
/pk 10, $33.90/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 132"
- Grit 24
- Grade Extra Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 282202
- Zoro # G1915492
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 132" |
Details
Item | Abrasive Belt,24 Grt,Ceramic,4x132",PK10 |
Abrasive Type | Coated |
Grit | 24 |
Grade | Extra Coarse |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,24 Grt,Ceramic,4x132 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Pointed Cone, 1/8, 1/8 Shank (310-002193)
- NORTON ABRASIVES Qk Change Disc, CerAlO, 1-1/2in, 80G, PK100 (66261162313)
- COMPONENT HARDWARE Tuff Brake Die Protection Film 4" W x .0 (Q80-4000)
- UNITED ABRASIVES/SAIT SAIT 78108 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 60 Grit (78108)
- VSM Abrasive Belt, 50 Grit, AO, 1/4 x 24", PK20, Coated, 1/4" W, 24" L, 50 Grit, Coarse, Aluminum Oxide (128448)
- VSM Abrasive Belt, 60 Grit, AO, 3 x 24", PK10, Coated, 3" W, 24" L, 60 Grit, Medium, Aluminum Oxide, KK711X (1564)
- VSM Abrasive Belt, 320 Grit, SC, 4 x 36", PK10, Coated, 4" W, 36" L, 320 Grit, Extra Fine, Silicon Carbide (113032)
- VSM Abrasive Belt, 60 Grit, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 60 Grit, Medium, Ceramic, XK870X (282831)
- VSM Abrasive Belt, Coated, 1/2x24, 60 Grit (1515)
- VSM Abrasive Belt, 80 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 80 Grit, Medium, Aluminum Oxide, KK711X (1650)
- VSM Abrasive Belt, 120 Grit, AO, 2 x 60", PK10, Coated, 2" W, 60" L, 120 Grit, Fine, Aluminum Oxide, KK711X (1899)
- Vsm Coated Sanding Belts