Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 24 Grt, Ceramic, 3x132", PK10, Coated, 3" W, 132" L, 24 Grit, Extra Coarse, Ceramic, Red
Mfr # 282201
Zoro # G1915599
product price: $234.22
/pk 10, $23.42/ea
Free Shipping & Returns
$234.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3"
- Length 132"
- Grit 24
- Grade Extra Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 282201
- Zoro # G1915599
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3" |
Length | 132" |
Details
Item | Abrasive Belt,24 Grt,Ceramic,3x132",PK10 |
Abrasive Type | Coated |
Grit | 24 |
Grade | Extra Coarse |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,24 Grt,Ceramic,3x132 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES MeshPower 5 in. Ceramic Hook and Loop Mesh Sanding Disc 120 Grit , 10PK (07660768441)
- MIRKA Q.Silver 5" Psa P120 (2B-332-120)
- COGSDILL Deburring Blade, 3/16", Double Acting (YA-DAP-3/16)
- METABO SANDPAPER - 5" DIA. - A120 - 25/pk (631587000)
- VSM Abrasive Belt, 180 Grit, SC, 4 x 132", PK10, Coated, 4" W, 132" L, 180 Grit, Very Fine, Silicon Carbide (208298)
- VSM Abrasive Belt, 100 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 100 Grit, Fine, Aluminum Oxide, KK711X (11537)
- VSM Abrasive Belt, 60 Grit, AO, 3 x 24", PK10, Coated, 3" W, 24" L, 60 Grit, Medium, Aluminum Oxide, KK711X (1564)
- VSM Abrasive Belt, 220 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 220 Grit, Very Fine, Aluminum Oxide (67113)
- VSM Abrasive Belt, 50 Grit, SC, 3 x 24", PK10, Coated, 3" W, 24" L, 50 Grit, Coarse, Silicon Carbide, Black (136410)
- VSM Abrasive Belt, 220 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 220 Grit, Very Fine, Aluminum Oxide (101786)
- VSM Abrasive Belt, 220 Grit, SC, 37 x 60", PK2, Coated, 37" W, 60" L, 220 Grit, Very Fine, Silicon Carbide (71405)
- Vsm Coated Sanding Belts