Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 24 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 24 Grit, Extra Coarse, Zirconia, Blue
Mfr # 127060
Zoro # G1906952
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 24"
- Abrasive Type Coated
- Abrasive Material Zirconia
- Grit 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 127060
- Zoro # G1906952
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 24" |
Details
Item | Abrasive Belt,24 Grit,Zirc,4 x 24",PK10 |
Abrasive Type | Coated |
Abrasive Material | Zirconia |
Grit | 24 |
Grade | Extra Coarse |
Series | ZK713X |
Color | Blue |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,24 Grit,Zirc,4 x 24 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Type 1 Flange Set (D284932)
- WEILER 1-1/8" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21150)
- WALTER SURFACE TECHNOLOGIES Mtd Straight Brush Knot 1-1/8"x0.020" (13C070)
- METABO 10 Sanding Belt 1-1/2" x 30" P80 ZK PK (626306000)
- VSM Abrasive Belt, 60 Grit, AO, 1 x 12", PK10, Coated, 1" W, 12" L, 60 Grit, Medium, Aluminum Oxide, KK711X (1522)
- VSM Abrasive Belt, 120 Grit, SC, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 120 Grit, Fine, Silicon Carbide (101650)
- VSM Abrasive Belt, 80 Grit, Zirc, 37 x 60", PK2, Coated, 37" W, 60" L, 80 Grit, Medium, Zirconia, ZK713X (80542)
- VSM Abrasive Belt, 80 Grt, Ceramic, 8x107", PK10, Coated, 8" W, 107" L, 80 Grit, Medium, Ceramic, XK870X (307899)
- VSM Abrasive Belt, 40 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 40 Grit, Coarse, Silicon Carbide (113464)
- VSM Abrasive Belt, 80 Grit, AO, 10x70-1/2", PK10, Coated, 10" W, 70-1/2" L, 80 Grit, Medium, Aluminum Oxide (12098)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite (78072791441)
- Vsm Coated Sanding Belts