Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 24 Grit, Zirc, 37 x 60", PK2, Coated, 37" W, 60" L, 24 Grit, Extra Coarse, Zirconia
Mfr # 109029
Zoro # G1904469
product price: $171.81
/pk 2, $85.91/ea
Free Shipping & Returns
$171.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 37"
- Length 60"
- Abrasive Type Coated
- Abrasive Material Zirconia
- Grit 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 109029
- Zoro # G1904469
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 37" |
Length | 60" |
Details
Item | Abrasive Belt,24 Grit,Zirc,37 x 60",PK2 |
Abrasive Type | Coated |
Abrasive Material | Zirconia |
Grit | 24 |
Grade | Extra Coarse |
Series | ZK713X |
Color | Blue |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,24 Grit,Zirc,37 x 60 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 767F, Maroon (767F)
- MIRKA Wet Sanding Sheet, 9"X11", AO, 100, PK25 (21-104-P100)
- PFERD 12 Piece Bur Set - 1/8" Shank - Plastic Case, Double Cut (26526)
- BLACK & DECKER 4-1/2 Type 1 Metal Cutting Wheels (Pac (DW8062B5)
- VSM Abrasive Belt, 120 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 120 Grit, Fine, Aluminum Oxide, Brown (12086)
- VSM Abrasive Belt, 220 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 220 Grit, Very Fine, Aluminum Oxide (201513)
- VSM Abrasive Belt, 60 Grit, Zirc, 1/2x24", PK20, Coated, 1/2" W, 24" L, 60 Grit, Medium, Zirconia, ZK713X (81879)
- VSM Abrasive Belt, 60 Grit, Ceramic, 37x75", PK2, Coated, 37" W, 75" L, 60 Grit, Medium, Ceramic, XK870X (283421)
- VSM Abrasive Belt, 150 Grit, AO, 4 x 132", PK10, Coated, 4" W, 132" L, 150 Grit, Very Fine, Aluminum Oxide (2021)
- VSM Abrasive Belt, 80 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 280 Grit, Medium, Aluminum Oxide (222350)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 60 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721595)
- Vsm Coated Sanding Belts