Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 24 Grit, Zirc, 1/2x18", PK20, Coated, 1/2 in W, 18 in L, 24 Grit, Medium, Zirconia, Blue
Mfr # 132489
Zoro # G1906943
product price: $16.93
/pk 20, $0.85/ea
$16.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/2 in
- Length 18 in
- Grit 24
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 132489
- Zoro # G1906943
- UPC # 00662558014320
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2 in |
Length | 18 in |
Details
Item | Abrasive Belt,24 Grit,Zirc,1/2x18",PK20 |
Abrasive Type | Coated |
Grit | 24 |
Grade | Medium |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,80 Grit,Zirc,1/2x21 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SD-032048-06NL Standard Nut Lock Sanding Drum with Shank (SD-032048-06NL)
- VIRGINIA ABRASIVES 4 X 24 In. 60 Grit Sanding Belt, 10Pk (757325)
- MIRKA Gold 3"X5" Grip 8H P120 (23-688-120)
- ARC ABRASIVES Psa Gold Disc Roll-100 5In 180 (3496710)
- VSM Abrasive Belt, 36 Grit, AO, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 36 Grit, Very Coarse, KK711X (212706)
- VSM Abrasive Belt, 60 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 60 Grit, Medium, Zirconia, ZK713X (92974)
- VSM Abrasive Belt, 36 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 36 Grit, Very Coarse, KK711X, Brown (15704)
- VSM Abrasive Belt, 150 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 150 Grit, Very Fine, Aluminum Oxide (83156)
- VSM Abrasive Belt, 24 Grit, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 24 Grit, Extra Coarse, Ceramic, Red (307881)
- VSM Abrasive Belt, 36 Grit, AO, 3 x 18", PK10, Coated, 3" W, 18" L, 36 Grit, Very Coarse, Aluminum Oxide (127081)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 72 in L, 60 Grit, Medium, Ceramic, 984F, Maroon (60440268161)
- Vsm Coated Sanding Belts