Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 24 Grit, SC, 52 x 75", PK2, Coated, 52" W, 75" L, 24 Grit, Extra Coarse, Silicon Carbide
Mfr # 201790
Zoro # G1910601
product price: $228.10
/pk 2, $114.05/ea
Free Shipping & Returns
$228.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 52"
- Length 75"
- Abrasive Type Coated
- Abrasive Material Silicon Carbide
- Grit 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 201790
- Zoro # G1910601
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 52" |
Length | 75" |
Details
Item | Abrasive Belt,24 Grit,SC,52 x 75",PK2 |
Abrasive Type | Coated |
Abrasive Material | Silicon Carbide |
Grit | 24 |
Grade | Extra Coarse |
Series | CK721X |
Color | Black |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,24 Grit,SC,52 x 75 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 5 Wolverine AO RFD 36AO Grit 7/8 Arbor Hole (59503)
- MIRKA Mirka MA18.118.447 4.5 x 9 in. Mirlon Total Scuff VF 360 Grit (MA18.118.447)
- CLE-LINE Carbide Bur, 1850 SM-2 CLE-SM Pointed Cone Bur Double Cut 6.00mmx6mm Solid Carbide Shank (C17496)
- TANIS BRUSH Hand Tube Brush, .008, Nylon, 5/8" dia., S (06167)
- VSM Abrasive Belt, 120 Grit, AO, 2 x 60", PK10, Coated, 2" W, 60" L, 120 Grit, Fine, Aluminum Oxide, KK711X (1899)
- VSM Abrasive Belt, 60 Grit, Zirc, 6 x 132", PK10, Coated, 6" W, 132" L, 60 Grit, Medium, Zirconia, ZK713X (98858)
- VSM Abrasive Belt, 320 Grit, AO, 1 x 60", PK10, Coated, 1" W, 60" L, 320 Grit, Extra Fine, Aluminum Oxide (133659)
- VSM Abrasive Blt, 120 G, Cer, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 120 Grit, Fine, Ceramic, XK870X (283704)
- VSM Abrasive Belt, 36 Grit, Zirc, 3 x 132", PK10, Coated, 3" W, 132" L, 36 Grit, Very Coarse, Zirconia (80402)
- VSM Abrasive Belt, 60 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 60 Grit, Medium, Aluminum Oxide (14642)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728821)
- Vsm Coated Sanding Belts