Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 24 Grit, Ceramic, 4x54", PK10, Coated, 4" W, 54" L, 24 Grit, Extra Coarse, Ceramic, Red
Mfr # 307885
Zoro # G1886853
product price: $130.37
/pk 10, $13.04/ea
Free Shipping & Returns
$130.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 54"
- Grit 24
- Grade Extra Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 307885
- Zoro # G1886853
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 54" |
Details
Item | Abrasive Belt,24 Grit,Ceramic,4x54",PK10 |
Abrasive Type | Coated |
Grit | 24 |
Grade | Extra Coarse |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,24 Grit,Ceramic,4x54 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Abrasive Cut-Off Wheel, 100 Grit, 4" dia. (87461)
- FULL CIRCLE SANDING DISC 180GRIT 5PK (SD180-5)
- REX CUT Alpha Green Cut Off Wheel 4 X .040 X 3/8 T1 Alpha Green (860012)
- MIRKA Iridium 5" Grip 89H 400 (24-5MH-400)
- VSM Abrasive Belt, 36 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 36 Grit, Very Coarse, Ceramic, Red (282851)
- VSM Abrasive Belt, 24 Grit, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 24 Grit, Extra Coarse, Ceramic, Red (307881)
- VSM Abrasive Belt, 24 G, Cer, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 24 Grit, Extra Coarse, Ceramic (307823)
- VSM Abrasive Belt, 60 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 60 Grit, Medium, Ceramic, XK870X (284005)
- VSM Abrasive Belt, 80 Grit, AO, 2 x 48", PK10, Coated, 2" W, 48" L, 80 Grit, Medium, Aluminum Oxide, KK711X (1671)
- VSM Abrasive Belt, 180 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 180 Grit, Very Fine, Aluminum Oxide (11199)
- VSM Abrasive Belt, 36 Grt, Zirc, 1-1/2x60", PK10, Coated, 1-1/2" W, 60" L, 36 Grit, Very Coarse, Zirconia (84672)
- Vsm Coated Sanding Belts