Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 24 Grit, Ceramic, 1x30", PK10, Coated, 1" W, 30" L, 24 Grit, Extra Coarse, Ceramic, Red
Mfr # 307835
Zoro # G1886619
product price: $25.08
/pk 10, $2.51/ea
$25.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1"
- Length 30"
- Grit 24
- Grade Extra Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 307835
- Zoro # G1886619
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 30" |
Details
Item | Abrasive Belt,24 Grit,Ceramic,1x30",PK10 |
Abrasive Type | Coated |
Grit | 24 |
Grade | Extra Coarse |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,24 Grit,Ceramic,1x30 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SD-012024-04QL Quick Lock Sanding Drum with Shank (SD-012024-04QL)
- MERIT Thread Mini Flap Wheel 1x1x1/4 - 20 In. (69957339719)
- ARC ABRASIVES Sanding Belt, 3 1/2 in W, 15 1/2 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine (6403501553)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" Ultra Fine (600-700 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-106058)
- VSM Abrasive Belt, 36 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 36 Grit, Very Coarse, Aluminum Oxide (206481)
- VSM Abrasive Belt, 80 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 80 Grit, Medium, Aluminum Oxide, KK711X (1730)
- VSM Abrasive Belt, 40 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 40 Grit, Coarse, Aluminum Oxide, Brown (47019)
- VSM Abrasive Belt, 150 Grit, SC, 3 x 120", PK10, Coated, 3" W, 120" L, 150 Grit, Very Fine, Silicon Carbide (222305)
- VSM Abrasive Belt, 40 Grit, AO, 2 x 72", PK10, Coated, 2" W, 72" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (119959)
- VSM Abrasive Belt, 400 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 400 Grit, Extra Fine, KK711X (212498)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728568)
- Vsm Coated Sanding Belts