Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 24 Grit, AO, 3 x 21", PK10, Coated, 3" W, 21" L, 24 Grit, Extra Coarse, Aluminum Oxide
Mfr # 123797
Zoro # G1905963
product price: $24.44
/pk 10, $2.44/ea
$24.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 21"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 123797
- Zoro # G1905963
- UPC # 00662558013286
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3" |
Length | 21" |
Details
Item | Abrasive Belt,24 Grit,AO,3 x 21",PK10 |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 24 |
Grade | Extra Coarse |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,24 Grit,AO,3 x 21 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Ceramic Nozzle Kit (40060)
- X1 TOOLS 3000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 12 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P3000-FSx12)
- NORTON ABRASIVES 5 IN. A275OP NO-FIL PAPER PSA DISC ROLL P100 GRIT AO, 100PK (66261131463)
- CS UNITEC Fleece Wheel, 180 Grit, 4in dia, 2in W (47403)
- VSM Abrsive Belt, 400 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 400 Grit, Extra Fine, KK711X (205621)
- VSM Abrasive Belt, 24 Grt, Ceramic, 4x132", PK10, Coated, 4" W, 132" L, 24 Grit, Extra Coarse, Ceramic, Red (282202)
- VSM Abrasive Belt, 60 Grit, AO, 1 x 21", PK10, Coated, 1" W, 21" L, 60 Grit, Medium, Aluminum Oxide, KK711X (84144)
- VSM Abrasive Belt, 60 G, Cer, 2-1/2 x 60", PK10, Coated, 2-1/2" W, 60" L, 60 Grit, Medium, Ceramic, XK870X (283698)
- VSM Abrasive Belt, 600 Grit, SC, 2-1/2x72", PK10, Coated, 2-1/2" W, 72" L, 600 Grit, Ultra Fine, CK721X (203280)
- VSM Abrasive Belt, 120 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 120 Grit, Fine, Aluminum Oxide, KK711X (5728)
- VSM Abrasive Belt, 80 Grit, AO, 1/4 x 18", PK20, Coated, 1/4" W, 18" L, 80 Grit, Medium, Aluminum Oxide (113187)
- Vsm Coated Sanding Belts