Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 24 G, Cer, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 24 Grit, Extra Coarse, Ceramic
Mfr # 307823
Zoro # G1886068
product price: $28.69
/pk 20, $1.43/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3/4"
- Length 20-1/2"
- Grit 24
- Grade Extra Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 307823
- Zoro # G1886068
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3/4" |
Length | 20-1/2" |
Details
Item | Abrasive Belt,24 G,Cer,3/4x20-1/2",PK20 |
Abrasive Type | Coated |
Grit | 24 |
Grade | Extra Coarse |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,24 G,Cer,3/4x20-1/2 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 5" x .045" TIGER CERAMIC Type 27 Cutting Wheel CER60S 5/8-11 Nut (58308)
- PFERD B54 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 100 Grit STEEL EDGE (32408)
- NORTON ABRASIVES Sanding Belt, Coated, 8 in W, 19 in L, P24 Grit, Extra Coarse, Aluminum Oxide, Neon R766, Black (66261104959)
- SAINT-GOBAIN ABRASIVES Norton 66252836573 Gemini Bench and Pedestal Wheel 6" x 1/2" x 1" 120 Grit Silicon Carbide (66252836573)
- VSM Abrasive Belt, 220 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 220 Grit, Very Fine, KK711X, Brown (217906)
- VSM Abrasive Belt, 80 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 80 Grit, Medium, Aluminum Oxide (14019)
- VSM Abrasive Belt, 120 Grit, Zirc, 1/2x12", PK20, Coated, 1/2" W, 12" L, 120 Grit, Fine, Zirconia, ZK713X (115637)
- VSM Abrasive Belt, 120 Grit, AO, 37 x 60", PK5, Coated, 37" W, 60" L, 120 Grit, Fine, Aluminum Oxide, Brown (65921)
- VSM Abrasive Belt, 40 Grit, Zirc, 1 x 90", PK10, Coated, 1" W, 90" L, 40 Grit, Coarse, Zirconia, ZK713X (213889)
- VSM Abrasive Belt, 40 Grit, Ceramic, 3x18", PK10, Coated, 3" W, 18" L, 40 Grit, Coarse, Ceramic, XK870X (300119)
- VSM Abrsive Belt, 40 G, Cer, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 40 Grit, Coarse, Ceramic (291129)
- Vsm Coated Sanding Belts