Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 220 Grit, SC, 3 x 21", PK10, Coated, 3" W, 21" L, 220 Grit, Very Fine, Silicon Carbide
Mfr # 15596
Zoro # G1909028
product price: $19.69
/pk 10, $1.97/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3"
- Length 21"
- Grit 220
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 15596
- Zoro # G1909028
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3" |
Length | 21" |
Details
Item | Abrasive Belt,220 Grit,SC,3 x 21",PK10 |
Abrasive Type | Coated |
Grit | 220 |
Grade | Very Fine |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,220 Grit,SC,3 x 21 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Gun Assembly (201540)
- WEILER 6" Medium Face Crimped Wire Wheel .014" Steel Fill 2" Arbor Hole (6080)
- CGW ABRASIVES Fiber Disc, 4.5 x 7/8, 80G, Cer Resin Fiber (48186)
- CGW ABRASIVES Depressed Ctr Whl, 5x1/4x7/8, T27 (36109)
- VSM Abrasive Belt, 100 Grt, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 100 Grit, Fine, Ceramic, XK870X, Red (289897)
- VSM Abrasive Belt, 220 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 220 Grit, Very Fine, Aluminum Oxide (101786)
- VSM Abrasive Belt, 40 Grit, Ceramic, 1x42", PK10, Coated, 1" W, 42" L, 40 Grit, Coarse, Ceramic, XK870X (307838)
- VSM Abrasive Belt, 220 Grit, SC, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 220 Grit, Very Fine, CK721X, Black (240347)
- VSM Abrasive Belt, 60 Grit, AO, 3 x 24", PK10, Coated, 3" W, 24" L, 60 Grit, Medium, Aluminum Oxide, KK711X (1564)
- VSM Abrasive Belt, 40 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 40 Grit, Coarse, Zirconia, ZK713X (90979)
- 3M Sanding Belt, Coated, 2 in W, 60 in L, 80 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7010307958)
- Vsm Coated Sanding Belts